Buy more than* S$200* and get FREE SHIPPING

Faceshield Wearing type

4.00 (10)
Purpose
For work at high places where sparks fly and high-intensity tasks.
UV Transmittance (%)
313nm:0.001 365nm:0.001
Material (lens)
Porika hard coat
Mounting Bracket
BM-TK
Degree of Shading
Lens top: #8 Lens bottom: #2
Material (frame)
Aluminum
Weight (g)
290
Color
Green (double type)
Model
Helmet mounted double type
Type
Welding mask
TRUSCO Part Number
231-6021
Compatible
(Helmet):MP type, baseball cap type, with groove type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-HW (green) 08407305 39.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
Weld in a dark place with a light shielding surface
3
From Japan
On 2016-11-10 01:42:55
It is hard to see a bit in the dark. You can weld well enough to see if transparency such as under the slab is a set but in a bright place.
This review is about item#08407305.
Temporary fixation of welding
3
From Japan
On 2016-10-11 21:25:43
If remodeled, five stars. Borrow the installation tool from the worn out saucy type disaster prevention side. If it is screw-tightening type, problem solving such as deviation / detachment. It is troublesome, so I would like you to make screw type products. The shape of the surface is easy to use. Light does not come in from above. Dustproof mask hits, making clearance difficult. You can switch degrees between 2 and 10 (you need to get used to it) with just the top and bottom of your face and eyes. Because it does not move the hand, the position is difficult to shift. In full-scale welding, it may be better to concentrate on the hand shield and others.
This review is about item#8407305.
Used for welding
3
From Japan
On 2016-03-01 17:27:51
Use without problems
This review is about item#08407305.
Welding operation
5
From Japan
On 2015-12-21 22:16:01
It may be light and cheap
This review is about item#08407305.
Welding, welding, gas cutting, facial protection etc.
5
From Japan
On 2015-11-26 19:07:18
very convenient. I feel a little bit, but I get used to it. However, the rigidity of the surface will change depending on the condition of packing when wet and rain. Every time, it is troublesome to adjust the tightness with a Phillips screwdriver and a monkey wrench, but I have to put up with it because it is convenient. Without this, the work is not successful so I want you to continue manufacturing forever.
This review is about item#08407305.
Welding operation
4
From Japan
On 2015-05-19 10:58:59
Overall was good. It is easy to come off the mounting bracket. There is no problem because it was written in the instruction manual, but I hope for further improvement from now.
This review is about item#08407305.
Field smithing work
5
From Japan
On 2014-10-14 18:20:39
I use it because it is hard to crack when hitting a square object
This review is about item#08407305.
Welding, provisional attachment.
5
From Japan
On 2014-01-17 18:45:31
Convenient for temporary attachment of product assembly etc. when working alone.
This review is about item#08407305.
On-site welding
5
From Japan
On 2013-12-04 14:47:45
Personally it is easy to use. Since the double shield face is wider and closer than conventional ones, it was easy to use in my business on the contrary without bulky.
This review is about item#08407305.
Weld rust removal
2
From Japan
On 2013-06-04 17:26:06
Since it is difficult to raise it as a leather glove when raising the light shielding plate and it will be disengaged from the mounting bracket at the time of jumping up the entire surface, the metal fittings are bent after installation.
This review is about item#08407305.

Related Products