Buy more than* S$200* and get FREE SHIPPING

Helmet-Mounting Bracket

3.71 (7)
TRUSCO Part Number
231-6030
Compatible
Helmet mounted disaster prevention mask: BM-HC, BM-HG, BM-HW
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 BM-TK 08407314 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Welding of welding sander hanger welding etc
3
From Japan
On 2016-11-10 00:48:24
After all it is better that the double is better than the single
This review is about item#08407314.
Disaster surface mounting
5
From Japan
On 2016-07-23 16:18:46
Easy to install with very simple construction, durability is no problem. I like the removal of the disaster prevention side with one touch. It is a product that I can recommend.
This review is about item#08407314.
Mounting Helmet
3
From Japan
On 2016-03-01 17:27:10
Use without problems
This review is about item#08407314.
When using a helmet
2
From Japan
On 2016-01-01 11:48:24
It is satisfying if it is made of light material, but it is too heavy. Fixation is sufficient and it does not loosen. Examination of weight, other usability is OK.
This review is about item#08407314.
Welding operation
5
From Japan
On 2015-05-19 10:55:00
I am satisfied that it can be attached to any form of helmet.
This review is about item#08407314.
Grinding operation with a grinder
3
From Japan
On 2015-01-15 22:35:49
A little metal fittings It is hard to attach if it is a helmet with no helicopter
This review is about item#08407314.
Welding etc.
5
From Japan
On 2014-01-17 18:42:47
None. (It is still better if it is lighter)
This review is about item#08407314.

Related Products