Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Faceshield Wearing type

Caution
mounting bracket (BM-TK) not included
Purpose
Drug, bush cutter, grinder
UV Transmittance (%)
313nm:0.001 365nm:0.001
Material (lens)
Polycarbonate
Mounting Bracket
BM-TK
Degree of Shading
#2
Material (frame)
Aluminum
Weight (g)
230
Color
Green
Model
Helmet-mounted type
Type
Disaster prevention mask
TRUSCO Part Number
231-6013
Compatible
(Helmet):MP type, baseball cap type, with groove type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BM-HG (Green) 08407332 35.99 SGD
In stock
ADD TO CART

Related Products