Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Goggles for Dust That Flys At You

Lens Thickness (mm)
0.6
Material (lens)
Polycarbonate
Material (frame)
Elastic vinyl
Lens
H-AF lens (get scratch prevention construction, stop becoming cloudy construction)
Lens Color
Clear
Weight (g)
75
Shape
Goggles type
TRUSCO Part Number
126-3773
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GS-110 08406885 18.99 SGD
In stock
ADD TO CART

Related Products