Buy more than* S$200* and get FREE SHIPPING

Safety Goggles for Airborne Dust

5.00 (1)
Lens Thickness (mm)
0.6
Material (lens)
Polycarbonate
Material (frame)
Elastic vinyl
Lens
H-AF lens (anti-scratch processing, anti-fog processing)
Standard
JIS T8147 standard item
Weight (g)
75
Color
Transparent
Shape
Goggles type
TRUSCO Part Number
126-3781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GS-1530 08406903 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When adding admixture manually at the raw concrete factory
5
From Japan
On 2015-09-30 13:12:04
It was a very good feeling.
This review is about item#08406903.

Related Products