Buy more than* S$200* and get FREE SHIPPING

Dust Prevention Safety Goggles

4.00 (6)
Material (band)
Rayon
Material (lens)
Cellulose
Material (frame)
Soft vinyl
Lens Color
Clear
Shape
Goggles type
...see all>
Product Options
ADD TO CART
Specification Lens Thickness (mm) Lens Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Lens Thickness (mm) Lens Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.8 Antifog lens 88 175-0127 1PC 1 GS-56M 08406937 17.99 SGD
In stock
Vent with, replaceable lens 0.6 Acetylene's input 79 - 1PC 1 GS-56 08406946 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Furnace
5
From Japan
On 2018-05-02 11:39:20
I was not cloudy with my breath, my sight was good. Adhesiveness is good and no garbage enters. It is a good product for our use
This review is about item#8406937.
Cleaning of the furnace
5
From Japan
On 2018-02-22 15:51:56
You can use it without breath or cloudy or dust invading. I am satisfied that I can not see garbage in the eyes, I can see the front well.
This review is about item#8406937.
Fertilizer application in agriculture
3
From Japan
On 2017-04-17 19:08:24
I used it for spraying fertilizer in agriculture, but the lens will cloudy.
This review is about item#8406937.
Installation on site work.
4
From Japan
On 2016-09-30 11:48:35
Even if you wear glasses, things that you can use without hitting a strange thing and parts that hit the face are also soft and good feeling.
This review is about item#8406937.
Soot cleaning
5
From Japan
On 2016-06-13 08:58:03
It is used for cleaning the soot in the furnace. The product used until now has become cloudy and it was hard to use but this product has a good feeling.
This review is about item#08406937.
It is used during outdoor dust work.
2
From Japan
On 2007-12-19 09:12:27
The lens will soon disengage. Rubber will also stretch immediately (it gets stretched as soon as it gets wet with rain etc).
This review is about item#08406946.

Related Products