Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Lens Type Safety Glasses With Sides

2.67 (3)
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Weight (g)
44
...see all>
Product Options
ADD TO CART
Standard Lens Thickness (mm) Lens Color Color Shape TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Lens Thickness (mm) Lens Color Color Shape TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 2.3 - Gray Single-lens type - UV Cut 1PC 1 GS-33 GY 08406964 9.99 SGD
In stock
- About 2.3 Yellow Yellow Single-lens type 152-4712 UV Cut 1PC 1 GS-33 Y 08406955 9.99 SGD
In stock
ANSI standard product (Z87.1) - - Transparent Single lense type 126-0553 - 1PC 1 GS-33 TM 08406973 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Mowing work
3
From Japan
On 2016-12-24 03:40:20
It is cheaper to buy at the local undeliverable trussco agent, but it would be nice if the trussco product cheaper by about 10%. Although I bought this product more than 10 times in 20 years, the product is also very good with no scratches on the strength.
This review is about item#08406964.
Gas cutting
1
From Japan
On 2014-06-14 21:43:21
Horizontal clamping of eyeglasses' vine is tight. Scratches immediately
This review is about item#08406955.
Mow cutting work
4
From Japan
On 2014-06-12 16:37:22
It was good for protection against grass-cutting work eyes. It was nice without cloudiness.
This review is about item#08406973.

Related Products