Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.50 (2)
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens
Petoroidorenzu (anti-scratch processing)
Weight (g)
52
Shape
Single-lens type
...see all>
Product Options
ADD TO CART
Lens Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2.7 Transparency 171-4074 1PC 1 GS-180N TM 08406991 17.99 SGD
In stock
- Gray 171-4091 1PC 1 GS-180N GY 08407007 17.99 SGD
In stock
About 2.7 Yellow 171-4082 1PC 1 GS-180N Y 08406982 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is used for medicine transportation.
4
From Japan
On 2016-05-18 09:04:10
It is used to prevent scattering when handling chemicals as a preventive measure for safety. It is cheap and good.
This review is about item#08406991.
volunteer
5
From Japan
On 2016-01-29 14:51:57
It is subtle.
This review is about item#08407007.

Related Products