Buy more than* S$200* and get FREE SHIPPING

Two Lens Type Safety Glasses, Polarized Lens

5.00 (1)
2014 TRUSCO Published Page
3-0034
Lens Thickness (mm)
2
Material (lens)
Polycarbonate
Visible Light Transmittance (%)
About 25
Material (frame)
Nylon
Material (Spring Part)
Stainless
Lens Color
Smoke
Weight (g)
32.5
Shape
Two eye type
TRUSCO Part Number
276-5888
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-380 08407156 82.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Skiing
5
From Japan
On 2017-01-08 16:06:59
It is possible to prevent intrusion of cold winds to some extent and the visibility is also clear.
This review is about item#8407156.

Related Products