Buy more than* S$200* and get FREE SHIPPING

Cross Band Slippers

4.00 (1)
2015 Trusco Published Pages
3 0490, 3 0490, 3 0490
2014 TRUSCO Published Page
3-0304, 3-0304, 3-0304
Standard Weight (g/1 leg)
195, 195, 195
Material (Sole)
EVA, EVA, EVA
Material (Skin)
PU leather, PU leather
Length (cm)
External dimensions: 27.5 Inner dimensions: 26.5 , External dimensions: 27.5 in dimensions: 26.5
Weight (g)
195, 195, 195
Size
Free, Free
Color
Brown, Brown
TRUSCO Part Number
004-1432, 004-1432, 004-1432
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 V-4804 08406815 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inner wear slippers
4
From Japan
On 2015-03-26 04:27:15
I do not slip and it is recommended that the fit is perfect
This review is about item#08406815.

Related Products