Buy more than* S$200* and get FREE SHIPPING

Hazard Prediction Activity Table

5.00 (1)
Panel Surface (Long x Wide)(mm) Long x Wide
450x600
Color
White
Weight (kg)
2.5
TRUSCO Part Number
504-2623
Specification
Magnet supported. Powder catch tray
Accessories
Color magnet 4P, rafel 1P, black marker pen, 1P
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SW-705KY 08411584 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in the factory
5
From Japan
On 2015-11-20 18:25:05
The existing written content is also clear and easy to use
This review is about item#08411584.

Related Products