Buy more than* S$200* and get FREE SHIPPING

L-Shaped Bracket, Lightweight Wall Fixed Alternate Use

Compatible Size
M6x45
Depth (mm)
40
Height (mm)
70
Color
Silver
Width (mm)
35
Material
Steel
TRUSCO Part Number
512-1973
Accessories
Bolt nuts for body mounting (BN20: step M6x20) with 1 set
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LBP-1 08412634 3.50 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products