Buy more than* S$200* and get FREE SHIPPING

Joint Bracket, Light Weight Duty Type

4.00 (1)
Hole Size (mm)
7x12
Dimensions (Vetical x Horizontal x Thickness) (mm)
19x75x3
Weight (g)
355
Color
Silver
TRUSCO Part Number
512-1981
Accessories
(Circle spring washers) M6x20, hex nut M6, each 16 pan head machine screw
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(8Sheet) 1 TB-R 08412661 13.99 SGD
Shipped after 2017-08-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As earthquake resistant metal fittings for furniture
4
From Japan
On 2013-10-07 08:23:35
I tried to use the stain or chrome plated material instead of plating although it was used as a seismic reinforcement bracket up and down, but I could not find it
This review is about item#08412661.

Related Products