Buy more than* S$200* and get FREE SHIPPING

Blue Tarp alpha 3000

5.00 (2)
Grommet Pitch (cm)
90
Sheet Thickness (mm)
0.25
Material (Sheet)
Polyethylene (PE)
Thickness
#3000
Color
Blue
...see all
Product Options
ADD TO CART
Dimensions (m) Number of Eyelet Weight (kg) TRUSCO Part Number Material (eyelet) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (m) Number of Eyelet Weight (kg) TRUSCO Part Number Material (eyelet) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.71x3.51 12 1 232-1831 Aluminum (12 mm in inside diameter) 1.8x3.6 1.71x3.51 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-1836 08410184 19.87 SGD
In stock
2.62x2.61 12 1.2 232-1840 Aluminum (12 mm in inside diameter) 2.7x2.7 2.62x2.61 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-2727 08410193 22.05 SGD
In stock
3.52x5.31 20 3 232-1874 Aluminum (12 mm in inside diameter) 3.6x5.4 3.52x5.31 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-3654 08410227 51.14 SGD
In stock
5.29x5.31 24 4.5 232-1904 Aluminum (12 mm in inside diameter) 5.4x5.4 5.29x5.31 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-5454 08410254 78.58 SGD
In stock
4.38x5.31 22 3.8 232-1891 Aluminum (12 mm in inside diameter) 4.5x5.4 4.38x5.31 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-4554 08410245 68.94 SGD
In stock
5.29x7.11 28 6 232-1912 Aluminum (inner diameter 12mm) 5.4x7.2 5.29x7.11 520 vertical, horizontal 500 130 vertical, horizontal 120 1Sheet 1 BSA-5472 08410263 109.90 SGD
In stock
7.11x7.11 32 8 232-1921 Aluminum (inner diameter 12mm) 7.2x7.2 7.11x7.11 520 vertical, horizontal 500 130 vertical, horizontal 120 1Sheet 1 BSA-7272 08410272 149.90 SGD
In stock
7.11x8.91 36 10 232-1939 Aluminum (12 mm in inside diameter) 7.2x9.0 7.11x8.91 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-7290 08410281 169.90 SGD
In stock
2.62x3.51 14 1.5 232-1858 Aluminum (12 mm in inside diameter) 2.7x3.6 2.62x3.51 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-2736 08410202 28.21 SGD
In stock
1.71x1.71 8 0.5 232-1815 Aluminum (inner diameter 12mm) 1.8x1.8 1.71x1.71 520 vertical, horizontal 500 130 vertical, horizontal 120 1Sheet 1 BSA-1818 08410166 10.76 SGD
In stock
1.71x2.61 10 0.8 232-1823 Aluminum (12 mm in inside diameter) 1.8x2.7 1.71x2.61 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-1827 08410175 15.24 SGD
In stock
3.52x3.51 16 2 232-1866 Aluminum (12 mm in inside diameter) 3.6x3.6 3.52x3.51 Length 520, width 500 Length 130, width 120 1Sheet 1 BSA-3636 08410211 36.85 SGD
In stock
4.38x4.41 20 3.2 232-1882 Aluminum (inner diameter 12mm) 4.5x4.5 4.38x4.41 Vertical 520, Horizontal 500 Vertical 130, Horizontal 120 1Sheet 1 BSA-4545 08410236 56.75 SGD
In stock
9.91x9.91 44 15.5 232-1947 Aluminum (inner diameter 12mm) 10.0x10.0 9.91x9.91 Vertical 520, Horizontal 500 Vertical 130, Horizontal 120 1Sheet 1 BSA-1010 08410157 279.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Site for curing
5
From Japan
On 2015-09-05 05:25:40
Material even if the firm, strength, practical without problems. And fluently material of home improvement such as whether was good hard to break because different
This review is about item#08410184.
various
5
From Japan
On 2015-08-17 10:44:02
Size is also very good and can also select things may heat of hope. There is a limit to the size of the home improvement
This review is about item#08410263.

Related Products