Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blue Cover Sheet

4.00 (3)
Sheet Thickness (mm)
0.25
Tensile Strength (50 mm /N )
Vertical 605, Horizontal 555
Tear Strength (N)
Vertical 145, Horizontal 105
Eyelet Pitch (mm)
900
Material
(Sheet) polyethylene (50% regeneration rate), (eyelet) aluminum
...see all>
Product Options
ADD TO CART
Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.8x3.6 1.71x3.51 - 1.0 123-6946 1Sheet 1 TP-1836 08409974 36.99 SGD
In stock
- 2.7x4.5 2.62x4.41 - 1.9 123-6997 1Sheet 1 TP-2745 08410026 56.99 SGD
In stock
- 1.8x2.7 1.71x2.61 - 0.8 123-6938 1Sheet 1 TP-1827 08409965 24.99 SGD
In stock
- 7.2x9.0 7.11x8.91 36 10.0 123-7098 1Sheet 1 TP-7290 08410132 289.99 SGD
Shipped after 2018-06-21
- 3.6x3.6 3.52x3.51 - 2.0 123-7012 1Sheet 1 TP-3636 08410044 60.99 SGD
In stock
- 4.5x4.5 4.38x4.41 20 3.2 123-7039 1Sheet 1 TP-4545 08410071 109.99 SGD
Shipped after 2018-06-21
- 5.4x9.0 5.29x8.91 32 7.5 123-7071 1Sheet 1 TP-5490 08410114 199.99 SGD
In stock
- 9.0x9.0 8.87x8.91 40 12.6 123-7101 1Sheet 1 TP-9090 08410141 339.99 SGD
Shipped after 2018-06-21
12 2.7x3.6 2.62x3.51 14 1.5 123-6989 1Sheet 1 TP-2736 08410017 43.99 SGD
Shipped after 2018-06-21
- 2.7x5.4 2.62x5.31 - 2.3 123-7004 1Sheet 1 TP-2754 08410035 67.99 SGD
Shipped after 2018-06-21
- 4.5x5.4 4.38x5.31 22 3.8 123-7047 1Sheet 1 TP-4554 08410087 109.99 SGD
Shipped after 2018-06-21
- 5.4x5.4 5.29x5.31 24 4.5 123-7055 1Sheet 1 TP-5454 08410096 129.99 SGD
In stock
- 5.4x7.2 5.29x7.11 28 6.0 123-7063 1Sheet 1 TP-5472 08410105 169.99 SGD
Shipped after 2018-06-21
- 7.2x7.2 7.11x7.11 32 8.1 123-7080 1Sheet 1 TP-7272 08410123 199.99 SGD
Shipped after 2018-06-21
- 3.6x4.5 3.52x4.41 - 2.5 123-7021 1Sheet 1 TP-3645 08410053 66.99 SGD
In stock
- 3.6x5.4 3.52x5.31 20 3.0 001-2955 1Sheet 1 TP-3654 08410062 78.99 SGD
In stock
- 1.8x5.4 1.71x5.31 - 1.5 123-6962 1Sheet 1 TP-1854 08409992 65.99 SGD
Shipped after 2018-06-21
- 2.7x2.7 2.62x2.62 - 1.2 123-6971 1Sheet 1 TP-2727 08410001 38.99 SGD
In stock
- 10.0x10.0 9.91x9.91 44 15.5 123-7110 1Sheet 1 TP-1010 08409947 449.99 SGD
In stock
- 1.8x1.8 1.71x1.71 8 0.5 123-6920 1Sheet 1 TP-1818 08409956 21.99 SGD
In stock
- 1.8x4.5 1.71x4.41 - 1.3 123-6954 1Sheet 1 TP-1845 08409983 47.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Painting workshop
4
From Japan
On 2017-08-03 17:29:21
Compared with various other companies' products, it is excellent in terms of "cheapness, size, strength", and even when the replacement time comes, we are purchasing.
This review is about item#8410026.
Pool nursery rice seedlings
4
From Japan
On 2016-12-21 14:45:23
I connected the two sheets and saved water, I made a pool for a month, but there was almost no water leak and it was effective. However, I do the same thing every year, so how many years can I use? Every few years I exchange it for a new seat. Washing after use washing with a high pressure washer and deck brush until last year, but this year it is only a high pressure washer as it hurts coatings and materials. Searching for a thick blue sheet is difficult every time, but as a material almost this time, it was a reasonable product.
This review is about item#8410087.
For machine curing
4
From Japan
On 2016-10-31 16:56:28
It is firm making. I think that if regression by ultraviolet rays at outdoor use is stronger more.
This review is about item#8409974.

Related Products