Buy more than* S$200* and get FREE SHIPPING

Clear Cloth Sheet

4.50 (2)
Sheet Thickness (mm)
0.5
Eyelet Pitch (mm)
900
Color
White
Finishing Material
(Sheet) polyolefin, (eyelet) aluminum
...see all>
Product Options
ADD TO CART
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Tensile Strength (N/cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Tensile Strength (N/cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8x3.6 1.75x3.52 200 vertical, horizontal 150 12 1.3 336-3171 Length 550/5, 450 horizontal / 5 1Sheet 1 CX-1836 37316203 88.99 SGD
In stock
2.7x2.7 2.68x2.62 200 vertical, horizontal 150 12 1.45 336-3180 Length 550/5, 450 horizontal / 5 1Sheet 1 CX-2727 37316221 109.99 SGD
In stock
1.8x1.8 1.75x1.72 200 vertical, horizontal 150 8 0.6 336-3155 Length 550/5, 450 horizontal / 5 1Sheet 1 CX-1818 37316167 55.99 SGD
In stock
1.8x2.7 1.75x2.62 200 vertical, horizontal 150 10 0.9 336-3163 Length 550/5, 450 horizontal / 5 1Sheet 1 CX-1827 37316185 81.99 SGD
In stock
2.7x3.6 2.62x3.58 Length 200, width 150 14 1.9 123-6709 Length 550/5, width 450/5 1Sheet 1 CX-2736 08410595 109.99 SGD
In stock
3.6x5.4 3.58x5.32 The length 200, width 150 20 3.8 123-6717 The length 550/5, width 450/5 1Sheet 1 CX-3654 08410604 209.99 SGD
In stock
5.4x7.2 5.37x7.12 The length 200, width 150 28 7.7 123-6725 The length 550/5, width 450/5 1Sheet 1 CX-5472 08410613 409.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product protection for outdoor exhibition
4
From Japan
On 2018-02-16 15:24:19
I bought it because the transmittance was high. It is firmly thick, it seems no worry of torn. I am considering purchasing additionally, but in fact I really want a little larger. It is BEST if it is cheap as it may be a bit thinner.
This review is about item#8410595.
Workplace partition
5
From Japan
On 2018-02-13 08:38:33
We appreciate early dispatch correspondence, leading to shortening of work time and satisfactory.
This review is about item#37316167.

Related Products