Buy more than* S$200* and get FREE SHIPPING

Palette Cover

Purpose
Protection of outdoor palette
2015 Trusco Published Pages
4 1105
2014 TRUSCO Published Page
3-2654
Pallet Size x Height(mm)
1100x1100x1500
Grommet Pitch (cm)
90
Number of Eyelet
8
Material (Body)
Polyethylene (PE)
Color
Blue
Weight (kg)
1.0
Thickness (mm)
0.18
TRUSCO Part Number
126-1011
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 P-11B 08410622 129.90 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products