Buy more than* S$200* and get FREE SHIPPING

Palette Cover

Pallet Size x Height(mm)
1100x1100x1300
Grommet Pitch (cm)
90
Number of Eyelet
8
Color
Blue
Weight (kg)
90
Thickness (mm)
0.1
Material
Body part: polyethylene (PE)
TRUSCO Part Number
126-1002
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 P-11A 08410753 109.90 SGD
In stock
ADD TO CART

Related Products