Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Window Film As A Blind, Measure As A Blind

Color
SemiTransparent
Thickness (mm)
0.119
Material
Polyester
Specification
3M Scotch Tint window film Fasara is standardized in 3 sizes
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
545 1270x2400 220-8695 1Sheet 1 MS-1224 08412792 299.99 SGD
In stock
410 1270x1800 220-8644 1Sheet 1 MS-1218 08412783 239.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products