Buy more than* S$200* and get FREE SHIPPING

Tools & Documents Bag

4.80 (5)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
400x140x320
Number of Pockets
27
Depth (mm)
140
Weight (g)
1270
Height (mm)
320
Width (mm)
400
Material
600D polyester
TRUSCO Part Number
284-7442
Application
On site work. Electric construction and various repairs.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTB-420R 08379892 77.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a normal mobile tool holder
5
From Japan
On 2018-03-18 18:00:15
I bought it in 2012 and I am planning to re-purchase as the hole opened. The place where the hole was opened is where the pointed portion of the nipper, caliper etc. goes downward. Drivers etc. go into the sideways, 300mm driver also has no problem. There are a lot of pockets, and they are left over. A good place, A4 size (manual, sandpaper) etc. enter. Because it enters a lot, it becomes heavy. What to put Pliers, pliers, nippers, 2 pliers, pliers, C ring pliers, pipe wrenches, 2 monkey wrenches (150.200) sandpaper 5, manual 3 (300 to 200 mm) plus screwdriver, wrench case (150 ⅹ 100 ⅹ 50) Words
This review is about item#8379892.
Electric facility inspection
5
From Japan
On 2017-10-14 08:57:20
You can store a lot of tools and so on. Also, because the material of the product is also strong, it seems that it can be used for a long time.
This review is about item#08379892.
Inspection of buildings and minor construction
4
From Japan
On 2015-01-17 12:06:30
The bag body is strong and nearly satisfied. However, because many shoulder strap main body fittings are broken (because it becomes heavy when inserting tools), we want you to sell only straps.
This review is about item#08379892.
Although I am a fisherman, I was troubled with too much possessions, but I think that it was made for use with putting in electric tools, but for me it's a fishing boat registry of ships, inspection certificate, three kinds of licenses Book, fishing vessel registry Various documents are put, and it is used for the necessary tools and tricks etc. for the ship.
5
From Japan
On 2011-06-19 04:03:21
It is a very easy-to-use product, as the necessary items can be taken out immediately, the picture is also a good product It is definite making and nobody noticed that the tooling equipment is included. It is a very good product.
This review is about item#08379892.
Actually, I am named as a tool & document back, but since I appointed OB senior president of club activities, I have many documents, so when I enter the office documents, a laptop computer also enters, and I also have a shoulder And I thought that I gripped a handful of hand grips for a long period of time but I do not feel tired, so I would like to use it
5
From Japan
On 2011-04-22 08:34:34
I will post reviews after reviewing used, so thank you
This review is about item#08379892.

Related Products