Buy more than* S$200* and get FREE SHIPPING

Tool Bag

4.25 (4)
Number of Pockets
24
Material
600D polyester
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Depth (mm) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Depth (mm) Height (mm) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390x210x300 210 300 2.67 390 275-6455 1PC 1 TTB-400R 08379822 109.90 SGD
Shipped after 2017-09-25
390x230x260 230 260 1.5 390 275-6463 1PC 1 TTB-470Y 08379831 80.24 SGD
Shipped after 2017-09-25
320x240x200 240 200 1 320 275-6471 1PC 1 TTB-330Y 08379856 65.79 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For organization of tools
4
From Japan
On 2016-05-23 15:46:35
The bottom is deep and easy to store tools. Those who are a little wider (5 centimeters more) can smoothly put in and out of tools.
This review is about item#08379822.
Installation and repair work of housing equipment
5
From Japan
On 2015-10-20 18:07:33
If there are two partition plates inside the tool can be stored separately
This review is about item#08379831.
Tool portable
3
From Japan
On 2015-01-15 14:01:41
There seemed to be durable with texture as well. If the interior is black, dirt is not conspicuous, but I guess it is unlikely to find a tool or a fine one.
This review is about item#08379822.
Take hands on tools at site work
5
From Japan
On 2013-05-31 13:49:20
It seems to be easy to use It seems to be a continuation purchase seems to be more upscale than the same back I used to use.
This review is about item#08379856.

Related Products