Buy more than* S$200* and get FREE SHIPPING

Tool Holster

2.33 (3)
Depth (mm)
75
Weight (g)
365
Height (mm)
270
Width (mm)
190
Material
600D polyester
TRUSCO Part Number
284-7418
Compatible
Waist size up to 135cm
Application
For on site work. Electric construction and various repairs.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTH-200 08379944 33.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Working with a stepladder
2
From Japan
On 2016-01-26 20:07:57
There is no bag depth and the tool falls instantly. The belt is fluent, twisting round. I am afraid that I can not use because the tool falls.
This review is about item#08379944.
For work
1
From Japan
On 2014-02-01 21:25:59
The part of the part used for holding the tape etc is too shabby and hard to use. I am very sorry that the making of the back part is solid and just being able to do is good.
This review is about item#08379944.
On-site daily inspection
4
From Japan
On 2013-10-29 08:37:51
The material is soft and can store somewhat impossible forms. Since there is a lot of capacity, there is no problem even if the waste comes in. It is easy to take out garbage. Because there is depth, even things in the pocket never fall. It is a little disappointing that the reinforcement of the belt passing part is weak, and the attached belt becomes a feeling of use like a nail bag with the attached belt. However, at this price this quality is satisfactory.
This review is about item#08379944.

Related Products