Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Bag Knife Holder

4.00 (1)
Purpose
Packing work. Electric construction and various repairs.
2014 TRUSCO Published Page
2-1186
Compatible Belt Width (mm)
About 75
Weight (g)
92
Height (mm)
220
Width (mm)
80
Shape
One one order feed + pen
Material
600D polyester
TRUSCO Part Number
284-7434
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTH-220 08379953 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
System bus construction
4
From Japan
On 2017-03-23 22:12:51
It is simple and easy to use. Personally it is good that it is attached easily to the belt even when clips are attached to the back side of the belt loop and are removed from the waist bag.
This review is about item#8379953.

Related Products