Buy more than* S$200* and get FREE SHIPPING

Freight Net

4.00 (1)
Purpose
To hold bulk luggage, sheet, luggage on pallet. To hold tarps and sheets outside to prevent flying away by wind. Partitions in gymnasiums and factories.
Mesh
110
Color
Green
Finishing Material
Material: polyethylene Organization: 400d/60 / 110 mm eyes / no node
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6 m x 3.6 m 287-0673 1Sheet 1 TN110-3636 08411085 169.90 SGD
Shipped after 2017-12-18
3.6 m x 5.4 m 287-0681 1Sheet 1 TN110-3654 08411094 229.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a seat curing up to product shipment
4
From Japan
On 2015-07-17 14:45:42
Nothing in particular
This review is about item#08411085.

Related Products