Buy more than* S$200* and get FREE SHIPPING

Eco Ultra Thick Sheet Uv #5000

4.55 (11)
Eyelet Pitch (mm)
900
Thickness
#5000
...see all
Product Options
ADD TO CART
Number of Eyelet Eyelet Inner Diameter (mm) Color Material (eyelet) Weight (kg) Tensile Strength (50 mm /N ) Tear Strength (N) TRUSCO Part Number Eyelet Inner Diameter (mm) Sheet Thickness (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Eyelet Inner Diameter (mm) Color Material (eyelet) Weight (kg) Tensile Strength (50 mm /N ) Tear Strength (N) TRUSCO Part Number Eyelet Inner Diameter (mm) Sheet Thickness (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 12 ODGreen Aluminum 17.5 Vertical 1750, Horizontal 1510 Vertical 300, Horizontal 300 360-0408 - 0.47 7.2x9.0 7.11x8.91 1Sheet 1 TUV5000-7290 39580317 459.90 SGD
In stock
8 pieces - OD green - 0.87 - - 258-3526 12 0.5 1.8x1.8 1.71x1.71 1Sheet 1 TUV5000-1818 08411015 40.43 SGD
In stock
10 pieces - OD green - 1.3 - - 258-3534 12 0.5 1.8x2.7 1.71x2.61 1Sheet 1 TUV5000-1827 08410972 54.10 SGD
In stock
14 pieces - OD green - 2.6 - - 258-3542 12 0.5 2.7x3.6 2.62x3.51 1Sheet 1 TUV5000-2736 08410981 95.12 SGD
In stock
20 pieces - OD green - 5.2 - - 258-3551 12 0.5 3.6x5.4 3.52x5.31 1Sheet 1 TUV5000-3654 08410997 169.90 SGD
In stock
28 pieces - OD green - 10.4 - - 258-3569 12 0.5 5.4x7.2 5.29x7.11 1Sheet 1 TUV5000-5472 08411006 369.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Solar shades in the garage, rain protection
5
From Japan
On 2017-06-06 17:25:43
It was unexpectedly light, and it was good without burdening the skeleton of the attached roof.
This review is about item#8410972.
Protection of aging roof
4
From Japan
On 2017-05-26 16:12:59
Good weight, thickness, durable impression, good level product
This review is about item#8410997.
House
4
From Japan
On 2017-03-14 09:47:34
It is several steps stronger than the one of the home center which I used before.
This review is about item#8410997.
Used as a boat cover during mooring
5
From Japan
On 2016-09-30 16:26:23
After using the FRP leisure boat, we will always use it as a cover in the case of mooring for the next time. Very convenient, especially worrying about typhoons and rainy weather is useless.
This review is about item#8410972.
To prevent the roof from raining
5
From Japan
On 2016-03-28 10:19:41
Compared to the size, it was lighter and easier to handle than I thought. In addition, I had a very long lasting impression.
This review is about item#08410997.
Roof top waterproofing out
5
From Japan
On 2015-11-24 08:24:38
Low cost, hard to break, resistant to ultraviolet radiation
This review is about item#39580317.
This time I bought it by measures against the leakage of the roof
5
From Japan
On 2015-05-17 22:18:10
It seems to be used for a long time with a very silky material It is used as a roofing material of a tent hut (I use it as a workplace to make a tent hut on the roof) but it lasts very much Next time again!
This review is about item#08410981.
a diversity of
5
From Japan
On 2015-04-18 16:26:58
Because it is thick, it is likely to last long.
This review is about item#08410972.
Rain clearance
2
From Japan
On 2015-03-12 19:39:05
4 to 5 years UV cut should not be rag in 2 years? Is it? Is it? Is it? Is it?
This review is about item#08410997.
Garage roof
5
From Japan
On 2014-02-05 00:12:11
Even with any vinyl sheet you can go for 3 to 5 years in an environment that will be ragged in around a year. Cost is high, but it is rather cheap if durability is considered. It is good that you can choose a size a bit more (after all, cut it by about 1 m).
This review is about item#39580317.

Related Products