Buy more than* S$200* and get FREE SHIPPING

Fanny Tool Pack

Compatible Belt Width (mm)
60
Weight (g)
220
Height (mm)
280
Width (mm)
200
Material
Polyester + foam polyethylene + polyester
TRUSCO Part Number
287-1963
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRS-21 08379725 55.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products