Buy more than* S$200* and get FREE SHIPPING

Tool Case, 2 Pockets

Purpose
Outdoor work, indoor work.
2014 TRUSCO Published Page
2-1190
Depth (mm)
50
Weight (g)
95
Height (mm)
240
Width (mm)
110
Material
Polyester + polyethylene foam + polyester
TRUSCO Part Number
287-2005
Application
Outdoor work, indoor work, also for DIY
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRS-25 08379761 27.47 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products