Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tool Case, Reinforcement Placing

Purpose
Outdoor work, indoor work, also for DIY
2014 TRUSCO Published Page
2-1190
Belt Loop Width (mm)
60
Depth (mm)
75
Weight (g)
85
Height (mm)
240
Width (mm)
95
Shape
Rebar Engineering Case
Material
Polyester + polyethylene foam + polyester
TRUSCO Part Number
287-1998
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRS-22 08379786 25.96 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products