Buy more than* S$200* and get FREE SHIPPING

Nakayama Tool Holder

Belt Loop Width (mm)
50
Dimensions (Width W x Height H) (mm)
60x245
Compatible Belt Width (mm)
50
Weight (g)
160
Abstract
Suspended two-stage
Finishing Material
High-quality cowhide
Dimension (mm)
60x245
TRUSCO Part Number
143-2761
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NW-2 08379314 56.30 SGD
In stock
ADD TO CART

Related Products