Buy more than* S$200* and get FREE SHIPPING

Leather Fanny Pack

Dimensions (Width W x Height H) (mm)
180x220
Compatible Belt Width (mm)
50
Weight (g)
350
Abstract
Kawakoshi-bukuro
Finishing Material
Cowhide (ticket skin)
Dimension (mm)
180x220
TRUSCO Part Number
143-2770
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NK 08379341 86.58 SGD
Shipped after 2017-02-24
ADD TO CART

Related Products