Buy more than* S$200* and get FREE SHIPPING

Helmet, High Permeability Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Protection from falling and falling of flying objects
Impact Absorption Liner (Polystyrene Foam)
Yes
Outer Dimensions (Length L x Width W x Height H) (mm)
272x210x150
Weight (g)
445
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
287-1688 Blue 1PC 1 DPM-1820B 08407411 68.99 SGD
In stock
178-1871 White 1PC 1 DPM-1820W 08407427 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of forests, underwear payment, mowing
5
From Japan
On 2014-09-18 15:15:50
The fit is good. Adjustment of the headband is easy to do with one hand, unlike a type that puts a band like a thing in a low-priced thing in a hole, it can be adjusted tightly. When installing the helicopter guard used when using the brushcutter, it is somewhat difficult to install because it does not fit exactly with the shape of the canopy, but it is okay not to be attached.
This review is about item#08407427.

Related Products