Buy more than* S$200* and get FREE SHIPPING

Safety Belt Parts D Ring

5.00 (2)
Compatible Belt Width (mm)
50
Weight (g)
40
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSB-D 08408881 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When pruning trees
5
From Japan
On 2017-11-22 16:48:05
I think it's good. I am using it for handy.
This review is about item#8408881.
Wear in safety belt
5
From Japan
On 2015-05-14 16:56:15
I really love it.
This review is about item#08408881.

Related Products