Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Winding Safety Belt

Body Belt Length (mm)
1200
Hook Opening (mm)
50
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Trunk Belt (W x L)(mm) Trunk Belt Width (mm) Lanyards (length) (mm) Lanyards (strap width) (mm) Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Trunk Belt (W x L)(mm) Trunk Belt Width (mm) Lanyards (length) (mm) Lanyards (strap width) (mm) Type Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0393 - 50 (Including hook) 1700 18 - Blue 1.06 408-9316 1PC 1 GR-590-B 48933227 119.99 SGD
Shipped after 2018-06-25
3-0393 - 50 (Including hook) 1700 - - Black - 408-9308 1PC 1 GR-590-BK 48933236 119.99 SGD
Shipped after 2018-06-25
- 60x1200 60 1700 (including the hook) 18 Body belt type yellow 1.18 121-8590 1pc 1 GR-690 08408854 129.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products