Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Sheet

5.00 (1)
Thickness (mm)
0.465
...see all>
Product Options
ADD TO CART
Material Reflection Performance (cpl) Weight (g) Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Mounting Method Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Reflection Performance (cpl) Weight (g) Dimension (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Mounting Method Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 900 30 227x227 220-8881 - - - - - 1sheet 1 HS-2222P W 08411365 57.99 SGD
Shipped after 2018-06-25
- 210 30 227x227 220-8903 - - - - - 1sheet 1 HS-2222P R 08411347 57.99 SGD
Shipped after 2018-06-26
Acrylic 900 50 455x227 220-8911 3 0564 3-0489 Pasting type (with glue / release paper) Prismatic White 1Sheet 1 HS-4522P W 08411374 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reflector of light safety device of press machine
5
From Japan
On 2014-11-02 07:53:37
Since the reflector (plastic) of the light safety device of the press machine has broken, it sticks from above and it operates without problems using it It is satisfying because it takes more than double if you ask the trader
This review is about item#08411365.

Related Products