Buy more than* S$200* and get FREE SHIPPING

Fire Proof Sheet, Hygenic Sheet for Use At Construction Sites

5.00 (2)
Eyelet Pitch (mm)
450
Color
White
Thickness (mm)
0.3
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Number of Eyelet Eyelet Inner Diameter (mm) Dimensions (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Number of Eyelet Eyelet Inner Diameter (mm) Dimensions (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1571 48 - 5.4x5.4 9.7 120-4424 1Sheet 1 GBS-5454 08410491 419.99 SGD
In stock
3-1571 56 - 5.4x7.2 13 120-4432 1Sheet 1 GBS-5472 08410507 459.99 SGD
In stock
- - 12 1.8x5.4 3.3 120-5404 1Sheet 1 GBS-1854 08410473 119.99 SGD
In stock
- - 12 1.8x3.6 2.2 120-5391 1Sheet 1 GBS-1836 08410464 76.99 SGD
In stock
- - 12 3.6x5.4 6.5 120-5412 1Sheet 1 GBS-3654 08410482 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Curing during painting
5
From Japan
On 2015-11-07 07:55:57
Size Strength If you can be satisfied If you are a little bit better
This review is about item#08410491.
Avoid catching fire on materials during construction
5
From Japan
On 2014-03-31 17:05:32
It is light and easy to use. I think that it may be written "flameproof" in a slightly larger letter.
This review is about item#08410482.

Related Products