Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fire Proof Sheet Alpha, Hygenic Sheet for Construction

4.67 (3)
Purpose
Fire resistant sheet for construction of painting. All types of covers.
Certification Number
(Fire Defense Agency registrant number) AFE-33-0085
Eyelet Inner Diameter (mm)
12
Sheet Thickness (mm)
0.3
Color
White
...see all>
Product Options
ADD TO CART
Grommet Pitch (cm) Dimensions (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grommet Pitch (cm) Dimensions (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1.8x3.4 120-4122 1Sheet 1 GBS-1834A 08410516 55.99 SGD
In stock
45 1.8x3.6 120-4131 1Sheet 1 GBS-1836A 08410525 52.99 SGD
In stock
30 1.8x5.1 120-4149 1Sheet 1 GBS-1851A 08410534 74.99 SGD
In stock
45 1.8x5.4 120-4157 1Sheet 1 GBS-1854A 08410543 76.99 SGD
In stock
45 3.6x5.4 120-4165 1Sheet 1 GBS-3654A 08410552 129.99 SGD
In stock
45 5.4x7.2 120-4173 1Sheet 1 GBS-5472A 08410561 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Heating cover (roof)
4
From Japan
On 2014-08-06 17:12:33
Width, length etc. It was perfect because it was perfect
This review is about item#08410543.
Gate door construction
5
From Japan
On 2013-02-21 17:24:20
Required for construction.
This review is about item#08410525.
Blindfold sheet
5
From Japan
On 2013-01-16 11:31:30
Size and strength were very good, I used it for blindfold this time but it can be used elsewhere.
This review is about item#08410516.

Related Products