Buy more than* S$200* and get FREE SHIPPING

Soundproof Sheet

Purpose
Construction work, building demolition work, and pile work.
Grommet Pitch (cm)
30x42
Sheet Thickness (mm)
1.01
Tear Strength (N)
Vertical 646, Horizontal 591
Tensile Strength
Vertical 2126N / 3cm, horizontal 2276N / 3cm
Color
Gray
Material
Sheet: polyolefin, eyelets: brass (inner diameter: 12mm)
Specification
Fire Retardant Display Certification Number: AFE330085
...see all>
Product Options
ADD TO CART
Number of Eyelet Finishing Dimension (m) Nominal Dimensions (Wide x Long)(m) Weight (kg) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Finishing Dimension (m) Nominal Dimensions (Wide x Long)(m) Weight (kg) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1.91x5.25 1.8x5.1 - - 415-6307 1Sheet 1 GBO2-1851 48938416 599.99 SGD
In stock
- 1.91x3.55 1.8x3.4 6.6 Polypropylene 244-0008 1Sheet 1 GBO2-1834 08410446 -
Discontinued
[x]
ADD TO CART

Related Products