Buy more than* S$200* and get FREE SHIPPING

Ear Plugs, With Cord10 Pairs

3.00 (1)
NRR Value
31dB
Weight (g)
3
Finishing Material
Plug: polyurethane Cord: cotton
TRUSCO Part Number
287-0975
Specification
Firm type With cord
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Set) 1 TEI-09C 08408784 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wood processing industry
3
From Japan
On 2013-03-19 14:51:02
Because strings are affordable and the price is reasonable, it seems to be suitable for distribution to employees.
This review is about item#08408784.

Related Products