Buy more than* S$200* and get FREE SHIPPING

3 Layer Type Tool Box

4.50 (4)
Color
Blue
Specification
25 mm cylinder lock mounting available (sold separately) Tray is non-removable
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Depth (mm) Outer Dimensions/ Inside Dimension Accessories Frontage (mm) Outer Dimensions / Inside Dimensions Total Height (Outside Dimensions) (mm) Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Main Body Length W (outer dia)(mm) Dimensions D (mm) Height H (mm) Weight (kg) Height (mm) Outer Dimension / Inside Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Depth (mm) Outer Dimensions/ Inside Dimension Accessories Frontage (mm) Outer Dimensions / Inside Dimensions Total Height (Outside Dimensions) (mm) Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Main Body Length W (outer dia)(mm) Dimensions D (mm) Height H (mm) Weight (kg) Height (mm) Outer Dimension / Inside Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
121-4179 - - - - 352x220x343 350x218x108 352 110 lower 220 110 upper middle 343 total height 5.3 - 1PC 1 GT-350-B 08380233 139.99 SGD
In stock
121-4187 220/218 4 casters 412/410 343 412x220x343 410x218x108 - - - 6.6 289/108 1PC 1 GT-410-B 08380242 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Housing equipment
5
From Japan
On 2017-08-31 15:16:55
For me, I thought that the space between the middle dividers was a little wider.
This review is about item#8380233.
Car maintenance
5
From Japan
On 2016-11-28 15:02:41
Making is polite and seems to be strong. Painting is also polite and beautiful finish. Building a partition version is also GOOD!
This review is about item#8380242.
Storage of tools etc.
4
From Japan
On 2016-08-16 22:13:36
I bought a big type. Although it is caster attachment, the fitting part was terribly hard and could not be assembled. If you put it forcefully, either one will be distorted, so I think that I will stick to it if I work harder. The caster body is a type with its screw hole open on all sides, so you can use it for something. Although there are various tool boxes, I can recommend it for those who feel that the pull-out formula is slimy.
This review is about item#8380242.
Tool trip for business trip repair
4
From Japan
On 2014-04-11 15:24:28
Both width and length are exactly good size, but casters are not necessary. I hope there are several kinds of colors. (Because there are several same tool boxes, they are wrong with other tool boxes)
This review is about item#08380242.

Related Products