Buy more than* S$200* and get FREE SHIPPING

NS Type Container

4.20 (5)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
398x268x139
usable inner dimension
359x231x130
Capacity (L)
10
Outside Dimension (mm)
398x268x139
Weight (g)
600
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
507-0414 Natural Polypropylene (50% recycled PP) 1PC 1 NS-10 NR 08422285 -
Discontinued
[x]
507-0406 Yellow Polypropylene (100% recycled) 1PC 1 NS-10 Y 08422294 -
Discontinued
[x]
507-0384 Blue Polypropylene (100% recycled) 1PC 1 NS-10 B 08422303 -
Discontinued
[x]
507-0392 Red Polypropylene (100% recycled) 1PC 1 NS-10 R 08422312 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Laboratory
3
From Japan
On 2016-10-14 16:15:09
I think that it is a good product in the housing repeatedly has been stable now was purchased for storage of laboratory equipment
This review is about item#8422303.
Sorting of parts
4
From Japan
On 2015-03-26 20:37:21
There were cheaper ones in a different manufacturer.
This review is about item#08422285.
Container of material
5
From Japan
On 2013-12-17 00:46:05
Again buy because it was a good item also purchased the last time.
This review is about item#08422294.
Sorting of material
5
From Japan
On 2013-11-24 16:35:05
Optimal put small items.
This review is about item#08422303.
Used as a red box (defective item isolation) to the production line
4
From Japan
On 2009-11-25 08:19:22
There was not much red box of this size, so it was saved.
This review is about item#08422312.

Related Products