Buy more than* S$200* and get FREE SHIPPING

F Series Container Lid

3.75 (4)
Outside Dimension (frontage W x depth D x Height H) (mm)
423x288x36.5
Weight (kg)
0.4
Finishing Material
Polypropylene
...see all>
Product Options
ADD TO CART
Compatible Card Cabinet Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Card Cabinet Material Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Translucent 000-9555 1Sheet 1 FF-2TM 08422127 18.39 SGD
Shipped after 2017-11-24
- Polypropylene (more than PP30% recycled) Green 506-9882 1Sheet 1 FF 08422136 18.39 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
As a product cabinet
3
From Japan
On 2015-12-02 09:47:34
Although the lock part is broken and broken, is not there selling only the lock part?
lid
5
From Japan
On 2014-12-15 10:22:31
Very good
This review is about item#08422136.
For storage of materials
2
From Japan
On 2014-07-10 13:28:15
I think that the play of the case and the lid is great. When putting the products in a box and carrying it in 3 or 4 stages stacked on the carriage, the upper case seemed to slide down and used very care. I felt that it would be better if there was a sense of stability when stacking it, if you reduced play.
This review is about item#08422127.
Equipment storage for training (sensors, wiring, tools, etc.)
5
From Japan
On 2013-06-03 14:59:12
When locking, the lock automatically operates and it is easy to carry. Easy unlocking.
This review is about item#08422127.

Related Products