Buy more than* S$200* and get FREE SHIPPING

NS Type Container Lid

Weight (g)
300
...see all>
Product Options
ADD TO CART
Color Finishing Material TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Finishing Material TRUSCO Part Number External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Polypropylene (100% recycled) 509-3961 400x273x21 - 1Sheet 1 NS-10F B 08422337 8.99 SGD
In stock
Yellow Polypropylene (100% recycled) 509-3988 400x273x17 400x273x17 1Sheet 1 NS-10F Y 08422321 8.99 SGD
In stock
Red Polypropylene (100% recycled) 509-3970 400x273x17 400x273x17 1Sheet 1 NS-10F R 08422346 10.99 SGD
In stock
Natural Polypropylene 511-6520 400x273x17 - 1Sheet 1 NS-10F NR 08422355 8.99 SGD
In stock
ADD TO CART

Related Products