Buy more than* S$200* and get FREE SHIPPING

Green Container

5.00 (3)
Color
Green
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Weight (g) TRUSCO Part Number Caution Compatible Card Cabinet usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Weight (g) TRUSCO Part Number Caution Compatible Card Cabinet usable inner dimension Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
326x204x100 365 506-9785 - NO2 278x157x90 5 1PC 1 DA-5-GR 08422382 14.99 SGD
In stock
446x343x217.5 1400 506-9866 F series is not stackable NO2, 3, 4 396x302x202 24 1PC 1 DA-24-GR 08422364 51.99 SGD
In stock
480x360x223.0 1600 506-9874 F series is not stackable NO1 409x310x203 28 1PC 1 DA-28-GR 08422373 57.99 SGD
In stock
366x280x136 740 506-9793 F series is not stackable NO1 307x233x121 9 1PC 1 DA-9-GR 08422391 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tidy of parts
5
From Japan
On 2015-03-04 15:20:30
It is firmer than expected
This review is about item#08422391.
Tool holder
5
From Japan
On 2014-09-04 13:50:15
Very easy to use and just right.
This review is about item#08422391.
It is not used for work
5
From Japan
On 2013-07-24 20:38:37
I used it as a work material. I am satisfied.
This review is about item#08422364.

Related Products