Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Container

5.00 (2)
Finishing Material
Polypropylene
...see all>
Product Options
ADD TO CART
Inner Dimensions (Frontage x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (Frontage x Depth x Height)(mm) Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
439x289x258 486x336x273 36 1900 Transparency 000-9571 1PC 1 S-36TM 08422023 64.99 SGD
Shipped after 2018-06-25
502x350x284 552x400x309 54 2650 Translucent 000-9598 1PC 1 S-54TM 08422032 76.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product storage
5
From Japan
On 2017-11-09 15:16:26
The contents are also easy to see, it is easy to use with firm making.
This review is about item#8422023.
Used as a water tank in the equipment
5
From Japan
On 2016-03-08 20:50:10
This time, I bought it as a water storage tank inside the equipment to circulate the water. It was very strong and did not deform etc even if water was added. The lid of the optional sale has strength to some extent and it uses additional processing with level sensor attached. I will also buy it next time.
This review is about item#08422032.

Related Products