Buy more than* S$200* and get FREE SHIPPING

Alpha Folding Container

Caution
Lid not included, Lid not included
Purpose
For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing., For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.
Outside Dimension (mm)
366x262x272
Capacity (L)
20.2
Finishing Material
100% Polypropylene
Material
Polypropylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Maximum Load Capacity (kg) usable inner dimension Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Maximum Load Capacity (kg) usable inner dimension Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 335x231x252 Dark Blue 1.1 1PC 1 TR-S20 DB 08421682 21.28 SGD
Shipped after 2017-10-23
512-6096 20 336x232x254 Transparent - 1PC 1 TR-S20 TM 08421691 20.45 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products