Buy more than* S$200* and get FREE SHIPPING

alpha Folding Container Lid, 20L Type

Outside Dimension (frontage W x depth D x Height H) (mm)
366x262x25
Weight (g)
206
Weight (kg)
0.206
Finishing Material
100% Polypropylene
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Compatible Container Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Container Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TR-S20(DB) Dark Blue 512-6100 X2 or joint 1Sheet 1 TR-S201F DB 08421707 11.99 SGD
In stock
TR-S20(TM) Transparent 512-6118 Joint x 2 1Sheet 1 TR-S201F TM 08421716 11.99 SGD
In stock
ADD TO CART

Related Products