Buy more than* S$200* and get FREE SHIPPING

Alpha Folding Container Lid, 50L

Outside Dimension (frontage W x depth D x Height H) (mm)
541x366x18.5
Weight (g)
320
Finishing Material
Polypropylene
Dimension (mm)
541x377x30
Material
Polypropylene
Specification
Grain finish at 4 places
Accessories
Four joint
...see all
Product Options
ADD TO CART
Compatible Container Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Container Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CR-S50N (DB) Dark Blue 511-8867 1Set(2Sheet) 1 CR-S502F DB 08421743 15.24 SGD
In stock
CR-S50N (TM) Transparency 511-8875 1Set(2Sheet) 1 CR-S502F TM 08421752 14.13 SGD
Shipped after 2017-02-23
ADD TO CART

Related Products