Buy more than* S$200* and get FREE SHIPPING

alpha Folding Container Lid, 50L Type

3.00 (2)
Purpose
For storing and distribution of food, manufactured goods, other types of goods Substitution container for cardboard packing.
Maximum Load Capacity (kg)
10
Outside Dimension (frontage W x depth D x Height H) (mm)
540x377x30
Weight (g)
470
Material
Polypropylene
Specification
Grain finish at 4 places
Accessories
-
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Container Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Container Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- CR-S50N(DB) Dark blue 000-9539 1Sheet 1 CR-S50F DB 08421761 13.99 SGD
In stock
1-4707-06 CR-S50N(TM) Transparent 000-9547 1Sheet 1 CR-S50F TM 08421777 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stock keeping
5
From Japan
On 2016-04-07 15:40:13
As a conclusion, it is expensive, but I am satisfied with buying it. The thing that tends to be on the lid of this hand is "distortion", and it will not be able to cover properly when it becomes distorted. However, it uses about half a year, but it does not distort. In other words, there is thickness of plastic itself. (*) Because of the storage location, I pack three boxes and cover the top box only. The box itself is cheaper for the monotaro brand, but since the lid is not sold over there, I will continue to buy more here. * = Depending on the environment of the place of use, we can not guarantee all cases or eternity.
This review is about item#08421777.
Adjust height by folding and place measuring equipment on it
1
From Japan
On 2013-11-06 16:30:11
I was troubled because it did not become flat.
This review is about item#08421777.

Related Products