Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Stepstool with Frame, 2 Rung

3.00 (1)
Length when Stored (mm)
1.03
Installation Dimensions (Width W x Depth D)(mm)
460x494
Maximum Working Load (kg)
100
Top Plate Height (m)
0.57
Top Plate Size (mm)
270x174
Foot Bar Width (mm)
75mm
Overall Height (mm)
1020
Number of Steps
2
Frontage (mm)
460
Depth (mm)
494
Weight (kg)
2.3
Width (mm)
460
Specification
With leg cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAU-2 08296416 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work of stretching a my car line to "Vinyl House" of Vineyard
3
From Japan
On 2014-04-20 21:08:45
It was light and easy to carry around with aluminum, but when used in farm work, it broke on the second day. I use it somehow by repairing with wire. It seems that it is unsuitable for the stepping stool to be used frequently.
This review is about item#08296416.

Related Products