Buy more than* S$200* and get FREE SHIPPING

Aluminum Stepstool with Frame, 3 Rung

5.00 (1)
Length when Stored (mm)
1.28
Installation Dimensions (Width W x Depth D)(mm)
503x664
Maximum Working Load (kg)
100
Top Plate Height (m)
0.81
Top Plate Size (mm)
270x174
Overall Height (mm)
1250
Number of Steps
3
Weight (kg)
3.0
TRUSCO Part Number
253-7524
Specification
With leg cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAU-3 08296425 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-store inventory management
5
From Japan
On 2014-08-25 15:58:19
Compared to what we used to date, 1) Very light 2) There is stability feeling 3) I am satisfied that I do not have to worry about pinching my fingers when folding
This review is about item#08296425.

Related Products